Motion
W5206LLU

NTN
W5206LLU

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 1.0625 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #02195813
MFR #W5206LLU
Price$153.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5206LLU

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 1.0625 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #02195813
MFR #W5206LLU

Mfr description
W5206LLU BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.10/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    1.0625 in, 26.988 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    1.0625 in
  • Precision Rating
    Not Rated
  • Weight
    0.74 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Description
    W5206LLU BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    4547359510065
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    4750 lbf
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    W520
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359510065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)