Motion
BRG22238K.C3

DODGE
BRG22238K.C3

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore
Mi Item #02195817
MFR #BRG22238K.C3
Price$4,198.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22238K.C3

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore
Mi Item #02195817
MFR #BRG22238K.C3

Mfr description
22238 K (W33) BRG 422027
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,198.59/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    270000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    422027
  • Maximum Speed
    1200 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    415000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475150632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)