Motion
7211 BECBP

SKF
7211 BECBP

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open, 40 ° Contact Angle
MI ITEM #02197080
MFR #7211 BECBP
Price$336.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7211 BECBP

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open, 40 ° Contact Angle
MI ITEM #02197080
MFR #7211 BECBP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$336.99/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Not Rated
  • Weight
    1.37 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    7211 BECBP BEARING, BALL, ANGULAR CONT
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577149756
  • Max Rpm
    8000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    49 kN
  • Radial Static Load Capacity
    40 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577149756

Overview

Mfr description
7211 BECBP BEARING, BALL, ANGULAR CONT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text