Motion
7213 BECBP

SKF
7213 BECBP

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #02197082
MFR #7213 BECBP
Price$648.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7213 BECBP

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #02197082
MFR #7213 BECBP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$648.56/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    2.23 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    7213 BECBP BEARING, BALL, ANGULAR CONT
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577292216
  • Max Rpm
    6700 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    69.5 kN
  • Radial Static Load Capacity
    57 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577292216

Overview

Mfr description
7213 BECBP BEARING, BALL, ANGULAR CONT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text