Motion
7216 BEP

SKF
7216 BEP

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open, 40 ° Contact Angle
Mi Item #02197085
MFR #7216 BEP
Price$462.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7216 BEP

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open, 40 ° Contact Angle
Mi Item #02197085
MFR #7216 BEP

Mfr description
7216 BEP BEARING, BALL, ANGULAR CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.65/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    26 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    3.21 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    7216 BEP BEARING, BALL, ANGULAR CONTACT
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316576633614
  • Max Rpm
    5300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    80.6 kN
  • Radial Static Load Capacity
    69.5 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576633614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)