Motion
7310 BEP

SKF
7310 BEP

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open, 40 ° Contact Angle
MI ITEM #02197102
MFR #7310 BEP
Price$414.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7310 BEP

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open, 40 ° Contact Angle
MI ITEM #02197102
MFR #7310 BEP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$414.03/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    Not Rated
  • Weight
    2.36 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    7310 BEP BEARING, BALL, ANGULAR CONTAC
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316576634345
  • Max Rpm
    7500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    68.9 kN
  • Radial Static Load Capacity
    47.5 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576634345

Overview

Mfr description
7310 BEP BEARING, BALL, ANGULAR CONTAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text