Motion
AH 313 G

SKF
AH 313 G

Withdrawal Sleeve - 45 mm Length, 1:12 Taper
Mi Item #02197108
MFR #AH 313 G
Price$439.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 313 G

Withdrawal Sleeve - 45 mm Length, 1:12 Taper
Mi Item #02197108
MFR #AH 313 G

Mfr description
AH 313G WITHDRAWAL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$439.60/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Overall Length  
    45 mm
  • Thread Size  
    M70x2 mm
  • Weight
    0.48 lbs

Details

  • Compatible Bearing Number
    22213
  • Hydraulic Nut Number
    HMV 14 E
  • Lock Nut Number
    KM14
  • Lock Washer Number
    MB12
  • Product Type
    Withdrawal Sleeves
  • Series
    AH31
  • Taper
    1:12
  • UPC_NO
    7316577009548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)