Motion
AH 24130

SKF
AH 24130

Withdrawal Sleeve - 126 mm Length, 1:30 Taper
MI ITEM #02197109
MFR #AH 24130
Your Price$978.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24130

Withdrawal Sleeve - 126 mm Length, 1:30 Taper
MI ITEM #02197109
MFR #AH 24130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$978.27/each(List $1,467.41)

Overview

Mfr description
AH 24130 WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    24130
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    145 mm
  • Overall Length
  • Thread Size
  • Taper
    1:30
  • Lock Nut Number
    KM32
  • Lock Washer Number
    MB29
  • Hydraulic Nut Number
    HMV 32 E
  • Series
    AH241
  • UPC_NO
    7316570750485
  • Weight
    4.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text