Motion
AHX 3130 G

SKF
AHX 3130 G

Withdrawal Sleeve - 101 mm Length, 1:12 Taper
Mi Item #02197110
MFR #AHX 3130 G
Price$2,362.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3130 G

Withdrawal Sleeve - 101 mm Length, 1:12 Taper
Mi Item #02197110
MFR #AHX 3130 G

Mfr description
AHX3130G WITHDRAWAL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,362.53/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Overall Length  
    101 mm
  • Thread Size  
    M160x3 mm
  • Weight
    3.91 lbs

Details

  • Compatible Bearing Number
    23130
  • Hydraulic Nut Number
    HMV 32 E
  • Lock Nut Number
    KM32
  • Lock Washer Number
    MB29
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)31
  • Taper
    1:12
  • UPC_NO
    7316570977776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)