Motion
AOH 241/500

SKF
AOH 241/500

Withdrawal Sleeve - AOH Series, 480 mm Bore, 1:30 Taper, 360 mm Overall Width
Mi Item #02197112
MFR #AOH 241/500
Price$40,159.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 241/500

Withdrawal Sleeve - AOH Series, 480 mm Bore, 1:30 Taper, 360 mm Overall Width
Mi Item #02197112
MFR #AOH 241/500

Mfr description
AOH241/500 WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,159.65/each

Specifications

Dimensions

  • Bore Diameter
    480 mm
  • Overall Width
    360 mm
  • Thread Size  
    Tr 530x6
  • Weight
    146 lbs

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AOH
  • Taper
    1:30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)