Motion
SAFD 520

SKF
SAFD 520

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197117
MFR #SAFD 520
Price$1,718.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 520

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197117
MFR #SAFD 520

Mfr description
SAFD520 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,718.79/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Base Width
    4-3/8 in
  • Bolt Center To Center Length
    13.1250 in
  • Compatible Bore Diameter
    3.4375 in, 3.5000 in
  • Overall Height  
    8.7500 in
  • Overall Length  
    15.2500 in
  • Overall Width  
    9.0000 in
  • Weight
    58.03 lbs

Details

  • Compatible Bearing Series Part Num
    1220 K, 2220 K, 22220 EK, 23220CCK/W33, C2220 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316570315530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)