Motion
SAFD 536 HSG

SKF
SAFD 536 HSG

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197118
MFR #SAFD 536 HSG
Price$11,898.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 536 HSG

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197118
MFR #SAFD 536 HSG

Mfr description
SAFD536 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,898.85/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.5000 in
  • Bolt Center To Center Length
    22.2500 in
  • Compatible Bore Diameter
    6.3125 in, 6.3750 in, 6.4375 in, 6.5000 in
  • Overall Height  
    14.8750 in
  • Overall Length  
    26.7500 in
  • Overall Width  
    10.0000 in
  • Weight
    279.99 lbs

Details

  • Compatible Bearing Series Part Num
    22236CCK
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    7316571329444
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • UPC_NO
    7316571329444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)