Motion
SAFD 511

SKF
SAFD 511

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197120
MFR #SAFD 511
Price$895.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 511

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197120
MFR #SAFD 511

Mfr description
SAFD 511 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$895.25/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.7500 in
  • Base Width
    2-3/4 in
  • Bolt Center To Center Length
    7.8750 in
  • Compatible Bore Diameter
    1.9375 in, 2.0000 in, 50 mm
  • Overall Height  
    5.2500 in
  • Overall Length  
    9.3750 in
  • Overall Width  
    7.0000 in
  • Weight
    10.64 lbs

Details

  • Compatible Bearing Series Part Num
    1211 EK, 2211 EK, 22211 EK, C2211 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316571329475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)