Motion
SAFD 518

SKF
SAFD 518

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197122
MFR #SAFD 518
Price$1,574.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 518

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197122
MFR #SAFD 518

Mfr description
SAFD518 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,574.29/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Base Width
    3-7/8 in
  • Bolt Center To Center Length
    11.0000 in
  • Compatible Bore Diameter
    3.1875 in, 3.2500 in, 80 mm
  • Overall Height  
    7.7500 in
  • Overall Length  
    13.7500 in
  • Overall Width  
    8.6875 in
  • Weight
    41.45 lbs

Details

  • Compatible Bearing Series Part Num
    1218 K, 2218 K, 22218 EK, 23218CCK/W33, C2218 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316570895919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)