Motion
SAFD 524

SKF
SAFD 524

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #02197123
MFR #SAFD 524
Price$3,110.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 524

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #02197123
MFR #SAFD 524

Mfr description
SAFD 524 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,110.84/each

Specifications

Dimensions

  • Base To Bore Centerline  
    5.2500 in
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    14.5000 in
  • Compatible Bore Diameter
    4.1875 in, 4.2500 in
  • Overall Height  
    10.2500 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    10.3125 in
  • Weight
    121.25 lbs

Details

  • Compatible Bearing Series Part Num
    22224 EK, 23224CCK/W33, C2224 K, C3224 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316570343403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)