Motion
SAFD 526

SKF
SAFD 526

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197124
MFR #SAFD 526
Price$3,960.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 526

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197124
MFR #SAFD 526

Mfr description
SAFD 526 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,960.62/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Base Width
    5-1/8 in
  • Bolt Center To Center Length
    16.0000 in
  • Compatible Bore Diameter
    4.4380 in
  • Overall Height  
    11.7500 in
  • Overall Length  
    18.3750 in
  • Overall Width  
    11.0000 in
  • Weight
    127.87 lbs

Details

  • Compatible Bearing Series Part Num
    22226 EK, 23226CCK/W33, C2226 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316570612295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)