Motion
SAFD 534

SKF
SAFD 534

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197125
MFR #SAFD 534
Price$8,318.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 534

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02197125
MFR #SAFD 534

Mfr description
SAFD534 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,318.80/each

Specifications

Dimensions

  • Base To Bore Centerline  
    14.1875 in
  • Base Width
    6-3/4 in
  • Bolt Center To Center Length
    21.6250 in
  • Compatible Bore Diameter
    5.9375 in
  • Overall Height  
    14.1875 in
  • Overall Length  
    24.7500 in
  • Overall Width  
    12.5000 in
  • Weight
    193.46 lbs

Details

  • Compatible Bearing Series Part Num
    22234CCK/W33, 23234CCK/W33, C2234 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316571329451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)