Motion
SAFD 538

SKF
SAFD 538

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #02197126
MFR #SAFD 538
Price$11,013.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 538

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #02197126
MFR #SAFD 538

Mfr description
SAFD 538 HSG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,013.99/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.8750 in
  • Base Width
    7-1/2 in
  • Bolt Center To Center Length
    23.0000 in
  • Compatible Bore Diameter
    6.9375 in
  • Overall Height  
    15.9375 in
  • Overall Length  
    28.0000 in
  • Weight
    298.1 lbs

Details

  • Compatible Bearing Series Part Num
    22238CCK/W33, 23238CCK/W33, C 2238 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316570303629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)