Motion
TER 522/3-15/16 C

SKF
TER 522/3-15/16 C

Bearing Seal - Taconite, 3.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 3.9375 in , 6.3700 in OD, 2.4375 in Overall Width
Mi Item #02197129
MFR #TER 522/3-15/16 C
Price$1,818.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 522/3-15/16 C

Bearing Seal - Taconite, 3.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 3.9375 in , 6.3700 in OD, 2.4375 in Overall Width
Mi Item #02197129
MFR #TER 522/3-15/16 C

Mfr description
TER522/3-15/16C SEAL, LABYRINTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,818.08/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter
    3.9375 in
  • Outside Diameter
    6.3700 in
  • Overall Width
    2.4375 in
  • Weight
    4.19 lbs
  • Width
    2.4380 in, 61.92 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Felt, Nitrile
  • Seal Type
    Taconite
  • UPC_NO
    7316572197806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)