Motion
LGMT3/1

SKF
LGMT3/1

Grease - Lithium Composition, 3 NLGI Grade, 1 kg Size, Can Container, Amber Color, Not Food Grade, Water Resistant, -20 to 250 °F
Mi Item #02197154
MFR #LGMT3/1
Price$30.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGMT3/1

Grease - Lithium Composition, 3 NLGI Grade, 1 kg Size, Can Container, Amber Color, Not Food Grade, Water Resistant, -20 to 250 °F
Mi Item #02197154
MFR #LGMT3/1

Mfr description
LGMT3/1 GREASE, LITHIUM, 1KG CAN
  • Excellent rust inhibiting properties
  • High oxidation stability within its recommended temperature range
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.07/each

Specifications

Dimensions

  • Container Size
    1 kg
  • Net Weight
    2.20 lbs
  • NLGI Grade
    3
  • Shelf Life
    5 yr
  • Weight
    2.51 lbs

Details

  • Application
    • Bearings greater than 100 mm shaft size • Outer bearing ring rotation • Vertical shaft applications • Continuous high ambient temperatures greater than 95 °F • Propeller shafts • Agricultural equipment • Car, truck and trailer wheel bearings • Large electric motors
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Lithium
  • Container Type
    Can
  • Dropping Point
    +355 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGMT 3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577045270
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -22 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGMT 3
  • Temperature Range
    -20 to 250 °F
  • UPC_NO
    7316577045270
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)