Motion
H322

TIMKEN
H322

Adapter Sleeve - 100 mm Bore Dia., M110x2 Thread Size
Mi Item #02197218
MFR #H322
Price$520.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H322

Adapter Sleeve - 100 mm Bore Dia., M110x2 Thread Size
Mi Item #02197218
MFR #H322

Mfr description
H-322 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.96/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    145 mm
  • Overall Width
    77 mm
  • Thread Size  
    M110x2

Details

  • Hydraulic Nut Number
    HMV22
  • Lock Nut Number
    KM22
  • Lock Washer Number
    MB22
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)