Motion
HA3126

TIMKEN
HA3126

Adapter Sleeve - 4.4375 in Bore Dia., M130x2 Thread Size
Mi Item #02197223
MFR #HA3126
Price$1,185.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HA3126

Adapter Sleeve - 4.4375 in Bore Dia., M130x2 Thread Size
Mi Item #02197223
MFR #HA3126

Mfr description
HA3126 ADAPTER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,185.82/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Thread Size  
    M130x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)