Motion
HA 3132

SKF
HA 3132

Adapter Sleeve - 5.4375 in Bore Dia., 119 mm Overall Length, M160x3 Thread Size
Mi Item #02197227
MFR #HA 3132
Price$2,173.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3132

Adapter Sleeve - 5.4375 in Bore Dia., 119 mm Overall Length, M160x3 Thread Size
Mi Item #02197227
MFR #HA 3132

Mfr description
HA 3132 ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,173.91/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Lock Nut Outside Diameter
    8.2677 in
  • Overall Length  
    119 mm
  • Overall Width
    4.6850 in
  • Thread Size  
    M160x3
  • Weight
    17.5 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 32E
  • Includes
    Lock Washer (MB32)
  • Lock Nut Number
    KM32
  • Lock Washer Number
    MB32
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577010032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)