Motion
HA 3136

SKF
HA 3136

Adapter Sleeve - 6.4375 in Bore Dia., 131 mm Overall Length, M180x3 Thread Size
MI ITEM #02197228
MFR #HA 3136
Price$1,766.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3136

Adapter Sleeve - 6.4375 in Bore Dia., 131 mm Overall Length, M180x3 Thread Size
MI ITEM #02197228
MFR #HA 3136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,766.98/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Lock Nut Outside Diameter
    9.0551 in
  • Overall Length  
    131 mm
  • Overall Width
    131 mm
  • Thread Size  
    M180x3
  • Weight
    18.28 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 36E
  • Includes
    Lock Washer (MB36)
  • Lock Nut Number
    KM36
  • Lock Washer Number
    MB36
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577115171

Overview

Mfr description
HA 3136 ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text