Specifications
Dimensions
- Bore Diameter1.9375 in
- Outside Diameter75 mm
- Thread SizeM55 x 2
Details
- Hydraulic Nut NumberHMV11
- Lock Nut NumberKM11
- Manufacturer Product Page
- Product TypeAdapter Sleeves
- SeriesHA
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)