Motion
24620-1606

GARLOCK KLOZURE
24620-1606

Klozure® Oil Seal - Solid, 2.362 in Shaft Dia., 3.228 in OD, 0.472 in Overall Width, Mill-Right N Lip Material
MI ITEM #02197352
MFR #24620-1606
List Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24620-1606

Klozure® Oil Seal - Solid, 2.362 in Shaft Dia., 3.228 in OD, 0.472 in Overall Width, Mill-Right N Lip Material
MI ITEM #02197352
MFR #24620-1606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.45/each for your price

Overview

Mfr description
26R1X1606 MILL-RIGHT N (48713) 2.362"ID
  • The KLOZURE® Model 26R1 is a high performance dual lip seal in solid or split design.
  • Reverse bevel lip with molded in stainless steel finger spring.
  • Reverse bevel lip design prevents rollover.
  • Dust lip prevents ingress of light contaminants.
  • Rubber reinforced O.D..
  • Cover plate recommended for bore diameters over 10 inches (254 mm).
  • MILL-RIGHT® N (Nitrile) provides moderate abrasion and moderate chemical resistance.
  • For split seals, Non-flooded (oil level below seal split), splash/bath, or drop/spray/mist applications only.
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.362 in
  • Outside Diameter
    3.228 in
  • Overall Width
    0.472 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, Dust Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744040239
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Series
    Model 26R1
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Construction Description
    Split Seal, Dual Lip, Reverse Bevel Lip with Molded-in Stainless Steel Finger Spring, Dust Lip, Fabric Reinforced Rubber O.D.
  • Harmonization Code
    4016935020
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
  • Weight
    0.06 lbs
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text