Motion
23096 CA/C08W513

SKF
23096 CA/C08W513

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Straight Bore, Open, CN
MI ITEM #02197376
MFR #23096 CA/C08W513
List Price$74,761.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23096 CA/C08W513

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Straight Bore, Open, CN
MI ITEM #02197376
MFR #23096 CA/C08W513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74,761.06/each for your price

Overview

Mfr description
23096 CA C08 W513 BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    2
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    380 rpm
  • Max Rpm
    950 rpm
  • Cage Material
    Brass Cage
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    230
  • Manufacturer Upc Number
    7316577041357
  • UPC_NO
    7316577041357
  • Weight
    625.01 lbs
  • Locating
    None
  • Maximum Speed
    950 rpm
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • ABEC
    ABEC 1
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text