Motion
608ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #02197379
MFR #608ZZ
Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #02197379
MFR #608ZZ

Mfr description
608ZZ BRG CN CLEARANCE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.09/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 608ZZ is a radial deep groove ball bearing with an 8 mm bore, double shielded, 22 mm outside diameter, and 7 mm width for compact applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    608ZZ
  • Manufacturer Upc Number
    029176013539
  • Maximum RPM (Grease)
    34000 rpm
  • Maximum RPM (Oil)
    40000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    740 lbf
  • Radial Static Load Capacity
    310 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)