Motion
PSM4050-40
Linear Sleeve Bearing - PSM Series, 40 mm Shaft Diameter, 1.9688 in Outside Diameter, 40 mm Overall Length, Open
MI ITEM #02197449
MFR #PSM4050-40
Price$154.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSM Series, 40 mm Shaft Diameter, 1.9688 in Outside Diameter, 40 mm Overall Length, Open
MI ITEM #02197449
MFR #PSM4050-40

Mfr description
PSM4050-40 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.44/each

Specifications

Dimensions

  • Outer Ring Width
    1.5750 in, 40 mm
  • Outside Diameter
    1.9688 in
  • Overall Height
    50 mm, 1.9700 in
  • Overall Length
    40 mm
  • Overall Width
    1.9700 in, 50 mm
  • Shaft Diameter  
    40 mm

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant
  • Seal Type
    Open
  • Series
    PSM
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)