Motion
MB-450S BRAKE 04 SPRING

NEXEN GROUP
MB-450S BRAKE 04 SPRING

MB-450 Flange Mounted Brake - Spring/Air, 0.500 in Thru 0.875 in Bore Size, 3600 rpm Max, 1/8 NPT Port Size, Bare Cast Aluminum Finish
MI ITEM #02197505
MFR #MB-450S BRAKE 04 SPRING
List Price$3,257.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MB-450S BRAKE 04 SPRING

MB-450 Flange Mounted Brake - Spring/Air, 0.500 in Thru 0.875 in Bore Size, 3600 rpm Max, 1/8 NPT Port Size, Bare Cast Aluminum Finish
MI ITEM #02197505
MFR #MB-450S BRAKE 04 SPRING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,257.23/each for your price

Overview

Mfr description
801300 MB450S BRAKE
  • These spring set brakes provide high torque in a compact unit
  • Static torque capacity up to 1800 In-lbs
  • Maximum operating speed up to 3600 rpm
  • Bore sizes up to 1.875 inches
  • Thermal Horsepower rating up to 0.450
  • Designed to mount directly to NEMA “C” faced double shafted electric motors
  • Cannot be vertically mounted

Specifications

  • Engagement/Release
    Spring/Air
  • Frame Size
    143T, 145T, 56
  • Max Rpm
    3600 rpm
  • Port Size
    1/8 NPT
  • Finish
    Bare Cast Aluminum
  • Brake Series
    MB Series
  • Min Static Brake Torque
    300 in
  • Function
    Stopping and Holding
  • Mounting Configuration
    Flange Mounted
  • Approximate Engagement Response Time
    30 ms
  • Frame Type
    NEMA
  • Bore Type
    Straight
  • Shaft Inertia
    12960.00 lb/in²
  • Open Or Enclosed Design
    Enclosed
  • Bore Diameter
    0.500 in, 0.625 in, 0.750 in, 0.875 in
  • Ratings
    CE, and RoHS
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    750 hp/hr
  • Brake Facing Effective Area
    10.5 in²
  • Max Brake Continuous Thermal Diss
    0.18 hp
  • Brake Peak Thermal Input Rate
    10.00 hp
  • Max Pressure
    80 psi
  • Minimum Release Pressure
    65 psi
  • Brake Air Chamber Volume When New
    78.400 in³
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Rebuild Kits
    801350
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Accessory Hubs
    801321 (.500 in Bore), 801322 (.625 in Bore), 801323 (.750 in Bore), 801324 (.875 in Bore)
  • Additional Details
    Consult Motion for use in cyclic applications. Hub required (sold separately).
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Instruction Manual
  • Manufacturer Replacement Parts List
  • Weight
    14.50 lbs
  • Product Type
    Pneumatic Flange Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought