Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- Weight0.09 lbs
Details
- Adapter Type90° Elbow
- Description Keyword3/8 in Barb x 3/8 in Male Pipe Ridgid
- End 1 StyleBarbed
- End 2 Thread(NPTF) 3/8–18
- Fitting Shape90° Elbow
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)