Motion
TA0107L15 TAPER BUSHED REDUCER

DODGE
TA0107L15 TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, 1.0000 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02197662
MFR #TA0107L15 TAPER BUSHED REDUCER
Price$2,064.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA0107L15 TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, 1.0000 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02197662
MFR #TA0107L15 TAPER BUSHED REDUCER

Mfr description
TA0107L15 TAPER BUSHED REDUCER 900002
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,064.44/each

Specifications

Dimensions

  • Agma Size
    107
  • Bore Length
    Output 6.83 inch
  • Input Shaft Diameter
    1.0000 in
  • Input Size
    1.0000 in
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shaft Diameter
    Input 1 inch
  • Shaft Length
    Input 3.65 inch
  • Sheave Diameter
    Minimum 4 in

Details

  • Actual Ratio
    14.93
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    900002
  • Manufacturer Upc Number
    782475832385
  • Maximum Speed
    Input 1791 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    9.69 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Two-Piece
  • Series
    TA0107
  • Thermal Horsepower Rating
    14 hp
  • UPC_NO
    782475832385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)