Motion
SS 0107 TA SCREW CONV 1-1/2

DODGE
SS 0107 TA SCREW CONV 1-1/2

Drive Shaft - 1-1/2 in Shaft Diam., Stainless Steel Material
Mi Item #02197671
MFR #SS 0107 TA SCREW CONV 1-1/2
Price$2,182.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS 0107 TA SCREW CONV 1-1/2

Drive Shaft - 1-1/2 in Shaft Diam., Stainless Steel Material
Mi Item #02197671
MFR #SS 0107 TA SCREW CONV 1-1/2

Mfr description
TA0107SCS X 1-1/2 SS DRV SHAFT 900080
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,182.71/each

Specifications

Dimensions

  • Shaft Diameter
    1-1/2 in
  • Weight
    10 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • UPC_NO
    782475613656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)