Motion
SS 0107 TA SCREW CONV 2-7/16

DODGE
SS 0107 TA SCREW CONV 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., Stainless Steel Material
Mi Item #02197675
MFR #SS 0107 TA SCREW CONV 2-7/16
Price$2,182.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS 0107 TA SCREW CONV 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., Stainless Steel Material
Mi Item #02197675
MFR #SS 0107 TA SCREW CONV 2-7/16

Mfr description
TA0107SCS X 2-7/16 SS DRV SHAFT 900082
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,182.71/each

Specifications

Dimensions

  • Shaft Diameter
    2-7/16 in
  • Weight
    16.50 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • UPC_NO
    782475613748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)