Motion
TA10507H15 TAPER BUSH REDUCER

DODGE
TA10507H15 TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, 2.6875 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02197693
MFR #TA10507H15 TAPER BUSH REDUCER
Price$65,029.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA10507H15 TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, 2.6875 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02197693
MFR #TA10507H15 TAPER BUSH REDUCER

Mfr description
TA10507H15 TAPER BUSH REDUCER 910002
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65,029.86/each

Specifications

Dimensions

  • Agma Size
    507
  • Bore Length
    Output 15.47 inch
  • Case Size
    10
  • Input Shaft Diameter
    2.6875 in
  • Input Size
    2.6875 in
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shaft Diameter
    Input 2.6875 inch
  • Shaft Length
    Input 8.67 inch
  • Sheave Diameter
    Minimum 11.3 in

Details

  • Actual Ratio
    15.09
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    910002
  • Manufacturer Upc Number
    782475641352
  • Maximum Speed
    Input 1811 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    22.8 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Two-Piece
  • Series
    TA10
  • Thermal Horsepower Rating
    11 hp
  • UPC_NO
    782475641352

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)