Motion
TA5215H09 TAPER BUSHED REDUCER

DODGE
TA5215H09 TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, 1.6250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02197788
MFR #TA5215H09 TAPER BUSHED REDUCER
Price$7,879.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA5215H09 TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, 1.6250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02197788
MFR #TA5215H09 TAPER BUSHED REDUCER

Mfr description
TA5215H09 TAPER BUSHED REDUCER 905003
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,879.28/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    Output 10.33 inch
  • Case Size
    5
  • Input Shaft Diameter
    1.6250 in
  • Input Size
    1.6250 in
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Diameter
    Input 1.625 inch
  • Shaft Length
    Input 6 inch
  • Sheave Diameter
    Minimum 8.9 in

Details

  • Actual Ratio
    9.18
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    905003
  • Manufacturer Upc Number
    782475613106
  • Maximum Speed
    Input 1837 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    14.78 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Two-Piece
  • Series
    TA5215
  • Thermal Horsepower Rating
    9 hp
  • UPC_NO
    782475613106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)