1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
SS 215 TA SCREW CONV 3-7/16
Drive Shaft - 3-7/16 in Shaft Diam., Stainless Steel Material
MI ITEM #
02197803
MFR #
SS 215 TA SCREW CONV 3-7/16
Price
$4,541.76
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Drive Shafts
DODGE SS 215 TA SCREW CONV 3-7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
SS 215 TA SCREW CONV 3-7/16
Drive Shaft - 3-7/16 in Shaft Diam., Stainless Steel Material
MI ITEM #
02197803
MFR #
SS 215 TA SCREW CONV 3-7/16
Mfr description
TA5215SCS X 3-7/16 SS DRV SHAFT 905084
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,541
.76
/each
Add to Cart
Specifications
Dimensions
Shaft Diameter
3-7/16 in
Weight
63.90 lbs
Details
Country of Origin
US
Material
Stainless Steel
UPC_NO
782475614660
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items