Motion
TA6307H09 TA TAPER BUSH REDUCER

DODGE
TA6307H09 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02197834
MFR #TA6307H09 TA TAPER BUSH REDUCER
Price$13,243.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA6307H09 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02197834
MFR #TA6307H09 TA TAPER BUSH REDUCER

Mfr description
TA6307H09 TA TAPER BUSH REDUCER 906003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,243.38/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    Output 10.84 inch
  • Case Size
    6
  • Input Shaft Diameter
    2.1875 in
  • Input Size
    2.1875 in
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Diameter
    Input 2.1875 inch
  • Shaft Length
    Input 6.35 inch
  • Sheave Diameter
    Minimum 10 in

Details

  • Actual Ratio
    9.22
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    906003
  • Manufacturer Upc Number
    782475628803
  • Maximum Speed
    Input 1843 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    15.58 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Two-Piece
  • Series
    TA6
  • Thermal Horsepower Rating
    5 hp
  • UPC_NO
    782475628803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)