Motion
TA7315H09

DODGE
TA7315H09

Shaft Mount Speed Reducer - Reducer Size: 7, Double Reduction, 9:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #02197877
MFR #TA7315H09
Price$24,695.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA7315H09

Shaft Mount Speed Reducer - Reducer Size: 7, Double Reduction, 9:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #02197877
MFR #TA7315H09

Mfr description
TA7315H09 TAPER BUSHED REDUCER 907003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,695.86/each

Specifications

Dimensions

  • Agma Size
    315
  • Bore Length
    Output 11.86 inch
  • Case Size
    7
  • Input Shaft Diameter
    2.4375 in
  • Input Size
    2.4375 in
  • Manufacturer Reducer Size
    7
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Diameter
    Input 2.4375 inch
  • Shaft Length
    Input 6.5 inch
  • Sheave Diameter
    Minimum 8.2 in

Details

  • Actual Ratio
    9.72
  • Additional Details
    Taper Bushed Reducer;Offset Parallel Output Orientation;Two-Piece Seal
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    907003
  • Manufacturer Upc Number
    782475630127
  • Maximum Speed
    Input 1943 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TAII Series;TA7315
  • Product Net Depth
    17.2 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA7
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782475630127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)