Motion
TA8407H40 TAPER BUSHED REDUCER

DODGE
TA8407H40 TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 40:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02197913
MFR #TA8407H40 TAPER BUSHED REDUCER
Price$25,495.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA8407H40 TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 40:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02197913
MFR #TA8407H40 TAPER BUSHED REDUCER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25,495.83/each

Specifications

Dimensions

  • Agma Size
    407
  • Bore Length
    Output 12.81 inch
  • Case Size
    8
  • Input Shaft Diameter
    2.4375 in
  • Input Size
    2.4375 in
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Shaft Diameter
    Input 2.4375 inch
  • Shaft Length
    Input 7.19 inch
  • Sheave Diameter
    Minimum 6.2 in

Details

  • Actual Ratio
    39.67
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    908000
  • Manufacturer Upc Number
    782475631155
  • Maximum Speed
    Input 1983 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    18.62 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Two-Piece
  • Series
    TA8
  • Thermal Horsepower Rating
    4 hp
  • UPC_NO
    782475631155

Overview

Mfr description
TA8407H40 TAPER BUSHED REDUCER 908000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought