Motion
TA9415H40 TA TAPER BUSH REDUCER

DODGE
TA9415H40 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 40:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02197933
MFR #TA9415H40 TA TAPER BUSH REDUCER
Price$37,848.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA9415H40 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 40:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02197933
MFR #TA9415H40 TA TAPER BUSH REDUCER

Mfr description
TA9415H40 TA TAPER BUSH REDUCER 909000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37,848.07/each

Specifications

Dimensions

  • Agma Size
    415
  • Bore Length
    Output 13.75 inch
  • Case Size
    9
  • Input Shaft Diameter
    2.4375 in
  • Input Size
    2.4375 in
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Shaft Diameter
    Input 2.4375 inch
  • Shaft Length
    Input 8.49 inch
  • Sheave Diameter
    Minimum 8 in

Details

  • Actual Ratio
    39.41
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    909000
  • Manufacturer Upc Number
    782475641161
  • Maximum Speed
    Input 1970 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    21.71 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Two-Piece
  • Series
    TA9
  • Thermal Horsepower Rating
    9 hp
  • UPC_NO
    782475641161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)