Motion
32PFX2.812
2 304SS IX Sanitary Ferrule 2-48/64 to 2-51/6
MI ITEM #02197960
MFR #32PFX2.812
Price$160.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 304SS IX Sanitary Ferrule 2-48/64 to 2-51/6
MI ITEM #02197960
MFR #32PFX2.812

Mfr description
32PFX 2.812 SS FERRULE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.32/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Outer Diameter
    2.7500 in - 2.7969 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    0.75 lbs

Details

  • Additional Details
    Internal expansion (IX) fittings are only to be used with stainless steel ferrules, Holedall couplings, regardless of coupling style, are never to be used for steam service at any pressure, Holedall fittings are not to be used with cable reinforced high-pressure hose, 4 or 6 braid wire hydraulic hose, or any other service not listed in the recommendations, Strict adherence to ferrule OD range (internally expanded) for each hose end to be assembled is essential for satisfactory performance, Hose service working pressure (including surges and spikes) is never to exceed the maximum recommended working pressure for the fitting, Media being transported through the hose should be compatible with the stem material, Compatibility of ferrule material with the environment in which it will be used is recommended
  • Application
    Sanitary
  • Fitting Connection Family
    Dixon Sanitary Style
  • Fitting Type
    Ferrule
  • For Use With
    Food and Beverage Hose
  • Manufacturer Catalog Number
    32PFX2.812
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Style
    Sanitary Style
  • Swivel
    Non-Swivel
  • Type
    Ferrule

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)