Motion
C2402-12-12
USA Sealing Compression to JIC Straight Tubing Fitting - 3/4 in Flareless Bite-Type Compression x 3/4 in Male JIC 37° Flare, Steel
MI ITEM #02197974
MFR #C2402-12-12
Price$98.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression to JIC Straight Tubing Fitting - 3/4 in Flareless Bite-Type Compression x 3/4 in Male JIC 37° Flare, Steel
MI ITEM #02197974
MFR #C2402-12-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.28/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Hex Size
    1-1/8 in
  • Tube Size
    0.7500 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male JIC 37° Flare
  • Connection Type
    JIC / Compression
  • Description Keyword
    3/4 in Flareless Bite-Type Compression x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Flareless Bite-Type Compression
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    1-1/16–12
  • Fitting Material
    Steel
  • Material
    Steel

Overview

Mfr description
C2402-12-12 TUBEXJIC FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text