Motion
D60SH14

BROWNING
D60SH14

3334984 QD Bushed Sprocket - QD, 60-2 / 3/4 in, 14 Teeth, SH Bushing, Steel, Hardened Teeth Material
Mi Item #02197984
MFR #D60SH14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60SH14

3334984 QD Bushed Sprocket - QD, 60-2 / 3/4 in, 14 Teeth, SH Bushing, Steel, Hardened Teeth Material
Mi Item #02197984
MFR #D60SH14

Mfr description
D60SH14 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 48 teeth on 40 through 160 Chain
  • Easy Installation and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    SH
  • Hub Diameter
    2.6875 in
  • Length Through Bore
    1.2000 in
  • Outside Diameter
    3.7400 in
  • Overall Width
    1.2000 in
  • Pitch Diameter
    3.3710 in
  • Tooth Width
    0.4440 in
  • Weight
    1.72 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3334984
  • Manufacturer Upc Number
    662289240517
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    14
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289240517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)