Motion
FCL-10-K
Drawn Cup Needle Roller Bearing - Roller Clutch, 10 mm Bore, 14 mm OD, 12 mm Width, Open
Mi Item #02198081
MFR #FCL-10-K
Price$33.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 10 mm Bore, 14 mm OD, 12 mm Width, Open
Mi Item #02198081
MFR #FCL-10-K

Mfr description
FCL-10K ROLLER CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.62/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Torque
    40.7 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The FCL-10-K is a drawn cup needle roller bearing with a 10 mm bore diameter, open closure type, roller clutch design, 14 mm outside diameter, 12 mm overall width, and 0.01 lbs weight, suitable for small clutch and indexing mechanisms.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    19000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    FCL-K
  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • UPC_NO
    605790194917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)