Motion
18414
Bright Zinc-It® Instant Cold Galvanize, 13 Wt Oz
Mi Item #02198084
MFR #18414
Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bright Zinc-It® Instant Cold Galvanize, 13 Wt Oz
Mi Item #02198084
MFR #18414

Mfr description
1005244 INSTANT COLD GALVANIZE AER13OZ
  • Recommended for touch-up and repair of bright finish, hot-dip galvanized surfaces
  • Fast-drying, dries to the touch in 20 minutes
  • Protects base metal even when scratched or abraded
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.11/each

Specifications

Dimensions

  • Boiling Point
    -166°F
  • Container Size/Type
    16 Ounce Aerosol
  • Film Thickness
    1.5 to 3 Mils
  • Net Weight
    13 oz
  • Shelf Life
    5
  • Size
    13 oz.
  • Specific Gravity
    0.77 to 0.85
  • VOC Content
    46.9

Details

  • Base Type
    Styrenated-epoxy
  • Chemical Compound
    Acetone
  • Color
    Gray
  • Container Type
    Aerosol
  • Cure Time
    48 hrs
  • Dry-to-Touch Time
    30 min
  • Drying Time
    30 min.
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Film Type
    Dry, Gray, Shiny Finish
  • Finish
    Metallic
  • Flammability
    Extremely Flammable
  • Flash Point
    -2.2°F
  • Manufacturer Upc Number
    078254184142
  • NSF Rating
    Not Rated
  • Plastic Safe
    No
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with petroleum solvents.
  • Residue
    Yes
  • Scent
    Aromatic
  • UPC_NO
    078254184142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)