Motion
L16-03AMB
Modular Air Lubricator - NPT 0.3750, Metal Bowl, 5.00 oz Oil Capacity
MI ITEM #02198092
MFR #L16-03AMB
Your Price$232.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.3750, Metal Bowl, 5.00 oz Oil Capacity
MI ITEM #02198092
MFR #L16-03AMB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$232.35/each(List $267.20)

Overview

Mfr description
L16-03-AMB LUBRICATOR

Specifications

  • Oil Capacity
  • Bowl Options
    Guard
  • Bowl Material
    Metal
  • Operating Medium
    Air
  • Maximum Operating Pressure
    200 psi
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    32 to 150 °F
  • Overall Width
    2.99 in
  • Overall Height
    6.50 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Port Size
    3/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text