Motion
R30-06R
Standard Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 10 to 125 psi
MI ITEM #02198101
MFR #R30-06R
Your Price$403.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 10 to 125 psi
MI ITEM #02198101
MFR #R30-06R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$403.48/each(List $420.84)

Overview

Mfr description
R30-06R REGULATOR

Specifications

  • Maximum Air Flow
    481 scfm
  • Set Pressure Range
    10 to 125 psi
  • Maximum Set Pressure
    125 psi
  • Pressure Control Type
    Relief Valve
  • Operating Temperature Range
    32 to 150 °F
  • Fluid Comp
    Air
  • Overall Length
    109 mm
  • Overall Height
    262 mm
  • Max Operating Temperature
    150 °F
  • Minimum Set Pressure
    10 psi
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    3/4 in
  • Port Gender
    Female
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    32 °F
  • Outlet Port Size
    3/4 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text