Motion
D35SDS68

BROWNING
D35SDS68

3334638 QD Bushed Sprocket - QD, 35-2 / 3/8 in, 68 Teeth, SDS Bushing, Steel Material
MI ITEM #02198133
MFR #D35SDS68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D35SDS68

3334638 QD Bushed Sprocket - QD, 35-2 / 3/8 in, 68 Teeth, SDS Bushing, Steel Material
MI ITEM #02198133
MFR #D35SDS68

Mfr description
D35SDS68 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    SDS
  • Hub Diameter
    3.1250 in
  • Length Through Bore
    1.3300 in
  • Outside Diameter
    8.3400 in
  • Overall Width
    1.3300 in
  • Pitch Diameter
    8.1200 in
  • Tooth Width
    0.1620 in
  • Weight
    8.40 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3334638
  • Manufacturer Upc Number
    662289239009
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    68
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289239009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)