Motion
D40SK48

BROWNING
D40SK48

3334745 QD Bushed Sprocket - QD, 40-2 / 1/2 in, 48 Teeth, SK Bushing, Steel, Hardened Teeth Material
MI ITEM #02198144
MFR #D40SK48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40SK48

3334745 QD Bushed Sprocket - QD, 40-2 / 1/2 in, 48 Teeth, SK Bushing, Steel, Hardened Teeth Material
MI ITEM #02198144
MFR #D40SK48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D40SK48 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SK
  • Number Of Teeth
    48
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Outside Diameter
    7.9300 in
  • Pitch Type
    Double
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.2750 in
  • Pitch Diameter
    7.6450 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    3.8750 in
  • Manufacturer Upc Number
    662289239504
  • UPC_NO
    662289239504
  • Manufacturer Catalog Number
    3334745
  • Manufacturer Catalog
  • Weight
    9.52 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text